Skip Content

TP
EATON BUSSMANN

300A Fast Acting Melamine Fuse with 600VAC/DC Voltage Rating; KWS-R Series

  • Item # 1EL41
  • My Part #
  • Mfr. Model # KWS-R-300
  • Catalog Page # N/A
  • UNSPSC # 39121607
300A Fast Acting Melamine Fuse with 600VAC/DC Voltage Rating; KWS-R Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $631.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This is a fast-acting, current-limiting fuse for noninductive loads. It's suitable for use with photovoltaic systems, inverters, and panelboards.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 300A
  • Indicating / Nonindicating Nonindicating
  • Series KWS-R
  • Fuse Voltage Rating 600VAC/DC
  • Fuse Speed Fast Acting
  • Class RK1
  • Element Single
  • Body Material Melamine
  • Body Style Blade
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC
  • Length 11-5/8"
  • Diameter 2-11/32"
  • Functionally Equal To Mersen/Ferraz Shawmut A6K-R
  • Standards CE, UL Guide JDDZ, File E54273, No. 248.12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.