Skip Content

DV
EATON BUSSMANN

3-Pole Industrial Fuse Block, AC: 600VAC, DC: 300VDC, 0 to 30A, Series LPJ, JKS

  • Item # 40LG93
  • My Part #
  • Mfr. Model # JM60030-3CR
  • Catalog Page # 186
  • UNSPSC # 39121411
Fuse Block,30A,Box Lug,3.3 in. W,3 Poles close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Bussmann blocks are modular and can snap together to build the required number of poles.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class J
  • Amp Range of Fuse Block or Holder 0 to 30A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating 300VDC
  • Number of Poles 3
  • For Fuse Series JKS,LPJ
  • Series JM
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down/DIN Rail
  • Body Material Thermoplastic
  • Connector Type Box Lug
  • Wire Size 14 to 2 AWG
  • Height 2.30"
  • Width 3.30"
  • Length 3.40"
  • Standards UL Listed, CSA Certified, CE, RoHS, REACH
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.