DV
EATON BUSSMANN

3-Pole Industrial Fuse Block, AC: 250VAC, DC: 125VDC, 35 to 60A, Series LPN-RK, FRN-R, DLN-R, KTN-R

  • Item # 2GWF3
  • My Part #
  • Mfr. Model # R25060-3CR
  • Catalog Page # N/A
  • UNSPSC # 39121411
3-Pole Industrial Fuse Block, AC: 250VAC, DC: 125VDC, 35 to 60A, Series LPN-RK, FRN-R, DLN-R, KTN-R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 3-pole fuse block features bolt-down mounting capabilities. Additional blocks can be added and snapped together.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class R
  • Amp Range of Fuse Block or Holder 35 to 60A
  • Fuse Block or Holder AC Voltage Rating 250VAC
  • Fuse Block or Holder DC Voltage Rating 125VDC
  • Number of Poles 3
  • For Fuse Series DLN-R,FRN-R,KTN-R,LPN-RK
  • Series R250
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Connector Type Box Lug
  • Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu)
  • Height 1.73"
  • Width 4.13"
  • Length 4.25"
  • Features Short Circuit Protection
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.