Skip Content
WV
EATON BUSSMANN

3-Pole Industrial Fuse Block, AC: 600VAC, DC: 300VDC, 0 to 30A, Series LPJ, JKS

  • Item # 2GVZ9
  • Mfr. Model # J60030-3P
  • Catalog Page # N/A
  • UNSPSC # 39121411
3-Pole Industrial Fuse Block, AC: 600VAC, DC: 300VDC, 0 to 30A, Series LPJ, JKS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse block is designed with thermoplastic construction for use with Class J fuses. It also features bolt-down mounting design and a pressure plate connector. Additional blocks can be added on and snapped together.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class J
  • Amp Range of Fuse Block or Holder 0 to 30A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating 300VDC
  • Number of Poles 3
  • For Fuse Series LPJ, JKS
  • Series J600
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Connector Type Pressure Plate
  • Wire Size 14 to 10 AWG
  • Height 2.42"
  • Width 4.70"
  • Length 4.01"
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms