Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EATON BUSSMANN

200A Fast Acting Blade Solar Fuse with 1000VDC Voltage Rating; PV-1XL Series

  • Item # 41E486
  • My Part #
  • Mfr. Model # PV-200A-1XL
  • Catalog Page # N/A
  • UNSPSC # 39121612
200A Fast Acting Blade Solar Fuse with 1000VDC Voltage Rating; PV-1XL Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for protecting and isolating photovoltaic array combiners and disconnects, this fuse is capable of interrupting low overcurrents associated with faulted PV systems.

View More

Technical Specs

  • Item Solar Fuse
  • Fuse Amps 200A
  • Indicating / Nonindicating Nonindicating
  • Series PV-1XL
  • Fuse Voltage Rating 1000VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Class gPV/UL PV
  • Body Material Ceramic
  • Rejection / Nonrejection Nonrejection
  • Body Style Blade
  • Fuse Interrupt Rating 33kA at 1000VDC
  • Length 190mm
  • Diameter 51mm
  • Standards IEEC 60269-6, UL 2579, E335324
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.