Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EATON BUSSMANN

2-Pole Industrial Fuse Block, AC: 600VAC, DC: 300VDC, 0 to 30A, Series LPJ, JKS

  • Item # 1DR82
  • My Part #
  • Mfr. Model # J60030-2SR
  • Catalog Page # N/A
  • UNSPSC # 39121411
2-Pole Industrial Fuse Block, AC: 600VAC, DC: 300VDC, 0 to 30A, Series LPJ, JKS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse block features thermoplastic construction and is designed for use with Class J fuses.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class J
  • Amp Range of Fuse Block or Holder 0 to 30A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating 300VDC
  • Number of Poles 2
  • For Fuse Series JKS,LPJ
  • Series J600
  • Fuse Block Design Open
  • Mounting Style DIN Rail
  • Connector Type Screw
  • Height 2.42"
  • Width 3.20"
  • Length 4.00"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.