Skip Content

NC
EATON BUSSMANN

12A Fast Acting Ceramic High Speed Semiconductor Fuses with 250VAC/DC Voltage Rating; FWX Series

  • Item # 6F267
  • My Part #
  • Mfr. Model # FWX-12A14F
  • Catalog Page # 189
  • UNSPSC # 39121612
Fuse,12A,FWX,250VAC/DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This semiconductor fuse features fiberglass construction to help in providing high-speed protection.

View More

Technical Specs

  • Item High Speed Semiconductor Fuses
  • Fuse Amps 12A
  • Indicating / Nonindicating Nonindicating
  • Series FWX
  • Fuse Voltage Rating 250VAC/DC
  • Fuse Speed Fast Acting
  • Class High Speed
  • Element Single
  • Body Material Ceramic
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 200kA at 250VAC, 50kA at 250VDC
  • Length 2"
  • Diameter 37/64"
  • Functionally Equal To Littelfuse L25S, Mersen/Ferraz Shawmut A25X
  • Standards CE, UL Recognized, CSA Certified
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.