Skip Content

C3
EATON BUSSMANN

1/4A Fiberglass Fast Acting Midget Fuse with 600VAC Voltage Rating; BBS Series

  • Item # 1CT01
  • My Part #
  • Mfr. Model # BBS-1/4
  • Catalog Page # 178
  • UNSPSC # 39121609
1/4A Fiberglass Fast Acting Midget Fuse with 600VAC Voltage Rating; BBS Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting ferrule fuse features a fiberglass tube and nickel-plated brass endcaps. It's suitable for use with control circuits, electronic circuits, and hand-held meters.

View More

Technical Specs

  • Item Fast Acting Midget Fuse
  • Fuse Amps 1/4A
  • Indicating / Nonindicating Nonindicating
  • Series BBS
  • Fuse Voltage Rating 600VAC
  • Class Low Voltage Supplementary
  • Element Single
  • Body Material Fiberglass
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 10kA at 600VAC
  • Length 1-3/8"
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS
  • Standards CE, UL Listed, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.