Skip Content
TP
EATON AEROQUIP

Synthetic Rubber Wire Reinforced Hydraulic Hose

  • Item # 38YK79
  • Mfr. Model # FC619-24X60FT
  • Catalog Page # N/A
  • UNSPSC # 40142007
Synthetic Rubber Wire Reinforced Hydraulic Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,613.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Hose
  • Type Wire Reinforced
  • Hose Inside Dia. (In.) 1-1/2
  • Hose Length (Ft.) 60
  • Hose Outside Dia. (In.) 2-3/64
  • Operating Pressure (PSI) 150
  • Vacuum Rating (Inches Hg) 28
  • Safety Factor 4:1
  • Min. Bend Radius (In.) 5
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber
  • Reinforcement (2) Textile Braid and Helical Wire
  • Dash Size -24
  • Temp. Range (F) -40 Degrees to 275 Degrees
  • Standards Exceeds SAE 100R4
  • Application Suction/Transfer for Petroleum Hydraulic Fluids, Fuel, Lubricating Oils, Gas, Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.