TP
EATON AEROQUIP

Synthetic Rubber Bulk On A Reel Hydraulic Hose

  • Item # 10C281
  • My Part #
  • Mfr. Model # GH663-16R150
  • Catalog Page # 2480
  • UNSPSC # 40142007
Synthetic Rubber Bulk On A Reel Hydraulic Hose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,556.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Hose
  • Type Bulk On A Reel
  • Hose Inside Dia. (In.) 1
  • Hose Length (Ft.) 150,Multiple Lengths
  • Hose Outside Dia. (In.) 1.41
  • Operating Pressure (PSI) 1500
  • Safety Factor 4:1
  • Min. Bend Radius (In.) 12
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber
  • Reinforcement 1 Wire Braid
  • Dash Size 16
  • Temp. Range (F) -40 To 212
  • Standards Meets SAE100R2AT Type S, EN853 2SN, ISO 1436-1 Type 2SN
  • Application Hydraulic System Service With Petroleum and Water-Base Fluids, General Industrial Service
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.