Navigation Menu New

Access My Account, Order History, Lists and more here.

2ZHX1 1F40105-12C UNSPSC # 40141734

Tap image to zoom.

Roll over image to zoom.

Mounting Cage, 12 Dash, PK20

  • Item # 2ZHX1
  • Mfr. Model # 1F40105-12C
  • UNSPSC # 40141734
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mounting Cage
  • Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A
  • Dash Size 12
  • Min. Burst Pressure (PSI) 2,000
  • Max. Working Pressure (PSI) 500
  • Hose Outside Dia. (In.) 0.98 in
  • Material Steel
  • Standards SAE J2064
  • Package Quantity 20
Back to Top