Navigation Menu New

Access My Account, Order History, Lists and more here.

38YR60 900729-18 UNSPSC # 31162906

Tap image to zoom.

Roll over image to zoom.

Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Vinyl Coated Steel

  • Item # 38YR60
  • Mfr. Model # 900729-18
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hydraulic Hose Support Clamp
  • Cable Clamp Type Hydraulic Hose Support Clamp
  • Type Single Hole
  • Clamp Material Vinyl Coated Steel
  • Cable Clamping Dia. 1/4 in
  • Mounting Hole Dia. 0.4063 in
  • Clamp Thickness 0.048 in
  • Clamp Band Width 3/4 in
  • Clamp Color Black
  • Clamp Finish Trivalent Chromate Zinc
  • Temp. Range (F) -25 to +160
  • Coating Material Vinyl
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top