Navigation Menu New

Access My Account, Order History, Lists and more here.

4Z206 1/2 FC410 24" UNSPSC # 40142005

Tap image to zoom.

Roll over image to zoom.

Hydraulic Hose Assembly, Max. Working Pressure @ 70 F 4,000 psi, Fitting Type MNPT x MNPT

  • Item # 4Z206
  • Mfr. Model # 1/2 FC410 24"
  • UNSPSC # 40142005
  • Catalog Page # 2481 2481
Country of Origin USA. Country of Origin is subject to change.

Eaton Aeroquip FC410 Hi-Pac hydraulic hose assemblies come with NPT (National Pipe Thread) fittings installed on the ends of the hoses and are ready to connect to equipment. They are suitable for general purpose industrial and hydraulic applications with petroleum- and water-based fluids. The hoses have a synthetic rubber tube and cover, and they are reinforced with one Hi-Pac wire braid that allows the hose to withstand similar pressures to comparable hoses reinforced with two wire braids.

Hydraulic hose assemblies come with fittings installed on both ends for connecting the hoses to compatible equipment. Hydraulic hoses are used for transferring fluids in petroleum- and water-based hydraulic systems commonly found on industrial, mining, and manufacturing equipment. These hoses are reinforced to maximize their strength.

Technical Specs

  • Item Hydraulic Hose Assembly
  • Hose Inside Dia. 1/2 in
  • Hose Outside Dia. 13/16 in
  • Hose Length 24 in
  • Hose Tube Material Synthetic Rubber
  • Hose Cover Material Synthetic Rubber
  • Hose Reinforcement Type Braid
  • Hose Reinforcement Material Carbon Steel
  • Hose Color Black
  • Series EC215
  • Max. Working Pressure @ 70 F 4,000 psi
  • Safety Factor 4:1
  • Temp. Range -40 Degrees to 212 Degrees F
  • Standards SAE J517C 100R2
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Size 1/2 in
  • Hose Fitting B Size 1/2 in
  • Hose Fitting A Material Carbon Steel
  • Hose Fitting B Material Carbon Steel
  • Hose Fitting A Type MNPT
  • Hose Fitting B Type MNPT
  • Compatible Chemicals Ethylene Glycol, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Fresh Water, Salt Water, Motor Oil, Automatic Transmission Fluid, Lithium Grease, Air, Fuel Oil, Lubricated Air, Mineral Oil
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), 0, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Antifreeze (Coolant)

Eaton Aeroquip FC410 Hi-Pac hydraulic hose assemblies come with NPT (National Pipe Thread) fittings installed on the ends of the hoses and are ready to connect to equipment. They are suitable for general purpose industrial and hydraulic applications with petroleum- and water-based fluids. The hoses have a synthetic rubber tube and cover, and they are reinforced with one Hi-Pac wire braid that allows the hose to withstand similar pressures to comparable hoses reinforced with two wire braids.

Hydraulic hose assemblies come with fittings installed on both ends for connecting the hoses to compatible equipment. Hydraulic hoses are used for transferring fluids in petroleum- and water-based hydraulic systems commonly found on industrial, mining, and manufacturing equipment. These hoses are reinforced to maximize their strength.

Back to Top