Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
EATON AEROQUIP

1-1/4"-11-1/2 Brass Hydraulic Coupler Nipple, 1-1/4" Body Size

  • Item # 4VTR7
  • My Part #
  • Mfr. Model # 5100-S2-20B
  • Catalog Page # 2488
  • UNSPSC # 27121701
1-1/4"-11-1/2 Brass Hydraulic Coupler Nipple, 1-1/4" Body Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $197.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Coupler Nipple
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type 5100
  • Series 5100
  • Connection Type FNPT
  • Coupler Thread Size 1-1/4"-11-1/2
  • Coupler Body Size 1-1/4"
  • Coupler Flow Rate 75.0 gpm
  • Max. Pressure 2750 psi
  • Coupler Body Material Brass
  • Sleeve Material Steel
  • Coupler Finish Plain
  • Seal Type Flush Face
  • Operating Temp. Range -40 Degrees to 250 Degrees F
  • Length 3-45/64"
  • Coupler Connection Type FNPT
  • Seal Material Buna
  • Shut Off Double
  • Valve Design Tubular
  • Locking Mechanism Screw Together
  • For Use With Truck Wet Lines
  • Hansen Interchange 96-P41
  • Parker Interchange 6105-20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.