Navigation Menu New

Access My Account, Order History, Lists and more here.

2XCP4 E57-12LE10-C1 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

800 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0 mm

  • Item # 2XCP4
  • Mfr. Model # E57-12LE10-C1
  • UNSPSC # 41111926
  • Catalog Page # N/A

This cylindrical proximity sensor is designed for use with metallic targets. It features stainless steel construction and LED status indicator, and is engineered to resist the ingress of solid foreign objects such as dirt, dust, lint, fibers, and flyings. It also helps to resist damage from the ingress of water from spraying or submersion, as well as splashing and seepage of oil and coolants.

Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 12 mm
  • Proximity Sensor Power Requirement 6 to 48V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 800 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Max. Detecting Distance 10 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • NEMA Rating 12, 13, 4, 4X, 6, 6P
  • IP Rating 67
  • Case Material 303 Stainless Steel
  • Length 73 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 500mA
  • Description/Special Features 360 Degrees Viewable LED Output Indication
  • Standards CE Compliance, cUL Listed

This cylindrical proximity sensor is designed for use with metallic targets. It features stainless steel construction and LED status indicator, and is engineered to resist the ingress of solid foreign objects such as dirt, dust, lint, fibers, and flyings. It also helps to resist damage from the ingress of water from spraying or submersion, as well as splashing and seepage of oil and coolants.

Country of Origin Mexico. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top