Skip Content

DV
EATON

75 ft. Polyvinylidene Fluoride Fuel Transfer Gasoline Hose, 5/16"

  • Item # 48RJ66
  • My Part #
  • Mfr. Model # 35FH-50207-001
  • Catalog Page # 2532
  • UNSPSC # 40142007
75 ft. Polyvinylidene Fluoride Fuel Transfer Gasoline Hose, 5/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gasoline Hoses

Product Details

This EatonĀ® fuel transfer gasoline hose exceeds EPA emissions standards for marine outboard fuel systems, small gas-powered engines, and for garden, lawn, rental, and turf equipment. Hose can be used with leaded, lead-free, and sustainable fuels including up to B20 biodiesel.

View More

Technical Specs

  • Item Fuel Transfer Gasoline Hose
  • Type - Gasoline Hose Fuel Transfer Gasoline Hose
  • Coupled Assembly / Bulk Bulk
  • Inside Dia. - Gasoline Hose 5/16"
  • Length - Gasoline Hose 75 ft.
  • Tube Material - Gasoline Hose Polyvinylidene Fluoride
  • Outside Dia. 9/16"
  • Color Black
  • Max. Pressure - Gasoline Hose 175 psi
  • Temp. Range -40 Degrees to 160 Degrees F
  • Cover Material Polyvinyl Chloride
  • Reinforcement Polyester
  • Meets International Marine Certification 94/25/EC, SAE J1527B1, SAE J30R6, R9, R11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products