Skip Content

C3
EATON

7-Function Time Delay Relay, 24 to 240VAC/DC, 8A Contact Amp Rating (Resistive)

  • Item # 20XF99
  • My Part #
  • Mfr. Model # TRL07
  • Catalog Page # N/A
  • UNSPSC # 39121519
Time Delay Relay,24 to 240VAC/DC,8A,SPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Time Delay Relay
  • Operating Functions 8, 9, 10, 11 + 3 Others
  • Coil Volts 24 to 240VAC/DC
  • Contact Amp Rating (Resistive) 8A
  • Contact Form SPDT
  • Min. Time Setting 0.5 sec.
  • Max. Time Setting 100 hr.
  • Number of Functions 7
  • Function ON Delay (Voltage Controlled), OFF Delay (with Control Input), Single Shot Leading Edge (with Control Input), Single Shot Trailing Edge (with Control Input), ON Delay (with Control Input), Single Shot Leading Edge (Voltage Controlled), Symmetric Pulse Generator
  • Pins 8
  • Electrical Connection Din Mount
  • Base Type Not Applicable
  • Status Indicator LED
  • Coil Rating 4VA
  • Mounting DIN Rail
  • Socket Not Applicable
  • Contact Material Silver Alloy
  • Hz 50/60
  • Adjustment Method Rotary Dip Switch
  • Standards UL, cUL, CSA, CE, IEC 61812
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.