TP
EATON

600 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0 mm

  • Item # 40HX53
  • My Part #
  • Mfr. Model # E57G-30SPC10-Q
  • Catalog Page # N/A
  • UNSPSC # 41111926
600 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0 mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Cylindrical Proximity Sensors and Switches


$64.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This general-purpose sensor is designed to offer an optimized solution to necessary functions for basic, reliable sensing. It features a stainless steel body, a 360-degree LED indicator, and short-circuit protection.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 10 to 30V DC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 600 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Max. Detecting Distance 10 mm
  • Proximity Sensor Electrical Connection 4 Pin Micro Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • NEMA Rating 4X
  • IP Rating 67
  • Case Material Stainless Steel
  • Length 71 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 100mA
  • Description/Special Features Proximity Switch
  • Standards CE Compliance, UL Listed, cUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms