Skip Content

TP
EATON

50 ft. Vinyl Nitrile Smooth Cover Gasoline Hose, 3"

  • Item # 44ZF91
  • My Part #
  • Mfr. Model # H036348BK-100-50-CE
  • Catalog Page # 2532
  • UNSPSC # 40142007
Petroleum Transfer Hose,50 ft.,3.56in OD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,311.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 114.0 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Eaton® Puma™ petroleum transfer hose is reinforced with fiber cord, steel helix, and anti-static wire. Ideal for use in industrial suction and discharge applications with fuel, oil, and petroleum-based products.

View More

Technical Specs

  • Item Smooth Cover Gasoline Hose
  • Type - Gasoline Hose Smooth Cover Gasoline Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Gasoline Hose 3"
  • Length - Gasoline Hose 50 ft.
  • Fitting Size 3"
  • Fitting Type Cam and Groove
  • Tube Material - Gasoline Hose Vinyl Nitrile
  • Couplers Part C and E
  • Outside Dia. 3-9/16"
  • Color Black
  • Max. Pressure - Gasoline Hose 150 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Fitting Material Aluminum
  • Cover Material Vinyl Nitrile
  • Reinforcement Synthetic Fiber, Dual Helical Wires
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.