Skip Content

ST
EATON

4NO IEC Control Relay, 16A, 120VAC, Din Rail Mounting

  • Item # 4WXL4
  • My Part #
  • Mfr. Model # XTRE10B40A
  • Catalog Page # 218
  • Catalog Group # H2731
  • UNSPSC # 39121535
IEC Control Relay,4NO,120VAC,16A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.56 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IEC Control Relays
• DIN rail mount Front access contact and coil terminals
XT/DIL M Series feature positively driven contacts between the relay and auxiliary contact modules, and within the auxiliary contact modules. Provide AC control from 12V to 550V 50 Hz, 600V 60 HZ, and DC control from 12V to 220V. Silver tin oxide alloy contact material. Screw or spring-cage terminals and 4-pole configurations. Nonlatching type.
UL Listed, CSA and CE Certified.

View More

Technical Specs

  • Item IEC Control Relay
  • Contact Form 4NO
  • Coil Volts 120VAC
  • Contact Amp Rating (Resistive) 16A
  • Mounting Din Rail
  • Contact Material Silver Tin Oxide Alloy
  • Coil Rating 25VA Inrush, 3.3VA Sealed
  • Hz 50/60
  • Response Time Less Than 21 msec
  • Features 4-Pole Configurations, Available with Screw or Spring Cage Terminals, IP20 Finger and Back-of-Hand Proof
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.