Skip Content
NC
EATON

480VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 135 Full Load Amps

  • Item # 6HGU0
  • My Part #
  • Mfr. Model # CN55NN3C
  • Catalog Page # 171
  • Catalog Group # H0524
  • UNSPSC # 39121529
NEMA Magnetic Contactr,135A,480VAC,NEMA4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,609.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 42.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Contactors
• Eaton Freedom Series NEMA contactor 3-pole, 600 VAC Enclosures not included
UL Listed and CSA Certified.

View More

Technical Specs

  • Item NEMA Magnetic Contactor
  • Full Load Amps 135
  • Coil Volts 480VAC
  • NEMA Contactor Size 4
  • Reversing Yes
  • HP @ 3 Phase - 208V 40
  • HP @ 3 Phase - 240V 50
  • HP @ 3 Phase - 480V 100
  • HP @ 3 Phase - 575V 100
  • Number of Poles 3
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form 1NO/1NC
  • Hz 50/60
  • Height 15.63"
  • Width 17.1"
  • Depth 9.5"
  • Frame / Series / Class / Code Series Freedom, Code B1, Frame 180mm
  • Standards UL File Number E1491, CSA File Number LR353
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.