Skip Content

C3
EATON

43mm Through Beam Transmitter Cylindrical Photoelectric Sensor Transmitter; Max. Sensing Distance: T

  • Item # 2XDT4
  • My Part #
  • Mfr. Model # E65-SMTS15-HA
  • Catalog Page # 282
  • UNSPSC # 39121528
Photoelectric Sensor,Cylinder,Thru-Beam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor features a powerful alignment aid to ensure the sensors are on target for optimum performance.

View More

Technical Specs

  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor Transmitter
  • Item Cylindrical Photoelectric Sensor Transmitter
  • Sensing Method - Cylindrical Photoelectric Sensor Through Beam Transmitter
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Diameter - Cylindrical Photoelectric Sensor 18mm
  • Power Requirement - Cylindrical Photoelectric Sensor 10 to 30VDC
  • Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable
  • Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP
  • Max. Sensing Distance - Cylindrical Photoelectric Sensor Transmitter
  • Length - Cylindrical Photoelectric Sensor 43mm
  • Min. Object Size Adjustable By Changing Gain
  • Max. Load Current 100mA
  • Response Time (ms) 1
  • Operating Frequency 500 Hz
  • NEMA Rating 1, 3, 4, 6, 6P, 12, 13
  • IP Rating 68
  • Body Material Cycoloy
  • Light Source Red LED
  • Features Short Circuit, Overload and Reverse Polarity Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CUL Listed, CE Approval
  • Footnotes Use with Thru Beam Receiver 2XDT2 or 2XDR9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.