Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
EATON

Multi-Function Time Delay Relay, 120VAC Coil Volts, 10A Contact Amp Rating (Resistive), Contact Form

  • Item # 20XG03
  • My Part #
  • Mfr. Model # TRFP240AC
  • Catalog Page # 223
  • Catalog Group # H7784
  • UNSPSC # 39121519
Multi-Function Time Delay Relay, 120VAC Coil Volts, 10A Contact Amp Rating (Resistive), Contact Form close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $234.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Function Time Delay Relay
  • Coil Volts 120VAC
  • Contact Amp Rating (Resistive) 10A
  • Contact Form DPDT
  • Min. Time Setting 0.1 sec.
  • Max. Time Setting 600 hr.
  • Function ON Delay, Interval, Cycle (Off First), Cycle (On First)
  • Electrical Connection Socket
  • Base Type Octal
  • Pins 11
  • Standards UL, cUL, CSA, CE, TUV
  • Number of Functions 4
  • Operating Functions 1, 2, 3, 4
  • Coil Rating 6.6VA
  • Mounting Plug In or Panel
  • Socket 20XG08
  • Contact Material Silver Alloy
  • Hz 50/60
  • Adjustment Method Rotary Switch
  • Status Indicator LED
  • Socket Code B
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.