Skip Content
TP
EATON

37A Grid Tie Solar Inverter, 208/240/277V AC Output Voltage

  • Item # 34J460
  • Mfr. Model # PV270
  • Catalog Page # N/A
  • UNSPSC # 39121006
37A Grid Tie Solar Inverter, 208/240/277V AC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $5,145.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 106.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This solar inverter is designed with an integrated NEC-compliant wire raceway, and integrated PV system AC/DC disconnect switch. The LED display with side pushbutton allows nighttime monitoring. Features include a transformer-less design, and 4 branch circuit-rated negative and positive fused inputs.

View More

Technical Specs

  • Item Grid Tie Solar Inverter
  • Nominal Output Power 7000W
  • AC Output Voltage 208/240/277V
  • AC Output Voltage Range 208 to 277VAC
  • AC Frequency 60 Hz
  • Max. Output Current 35
  • MPPT Voltage Range 105 to 500VDC
  • DC Voltage Range 225 to 500
  • Max. Input Current 37A
  • Max. Inverter Efficiency 97.5
  • CEC Efficiency 97%
  • Power Factor Greater Than0.99
  • Enclosure Type NEMA 3R
  • Compliance UL1741
  • Temp. Range -25 to 50 Degrees C
  • Cooling Air
  • Height 33.3"
  • Width 17.1"
  • Depth 8.3"
  • Features 97% CEC Efficiency
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.