Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EATON

32A Grid Tie Solar Inverter, 208/240/277V AC Output Voltage

  • Item # 34J459
  • My Part #
  • Mfr. Model # PV260
  • Catalog Page # N/A
  • UNSPSC # 39121006
32A Grid Tie Solar Inverter, 208/240/277V AC Output Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This solar inverter is designed with an integrated NEC-compliant wire raceway, and integrated PV system AC/DC disconnect switch. The LED display with side pushbutton allows nighttime monitoring. Features include a transformer-less design, and 4 branch circuit-rated negative and positive fused inputs.

View More

Technical Specs

  • Item Grid Tie Solar Inverter
  • Nominal Output Power 6000W
  • AC Output Voltage 208/240/277V
  • AC Output Voltage Range 208 to 277VAC
  • AC Frequency 60 Hz
  • Max. Output Current 30
  • MPPT Voltage Range 105 to 500VDC
  • DC Voltage Range 225 to 500
  • Max. Input Current 32A
  • Max. Inverter Efficiency 97.5
  • CEC Efficiency 97%
  • Power Factor Greater Than0.99
  • Enclosure Type NEMA 3R
  • Compliance UL1741
  • Temp. Range -25 to 50 Degrees C
  • Cooling Air
  • Height 33.3"
  • Width 17.1"
  • Depth 8.3"
  • Features 97% CEC Efficiency
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.