Skip Content

NC
EATON

30mm Fresnel Plastic Pilot Light Lens, For Use With Eaton 10250T lluminated PiIot Lights

  • Item # 39P955
  • My Part #
  • Mfr. Model # 10250TC4N
  • Catalog Page # N/A
  • Catalog Group # H4410
  • UNSPSC # 39121534
30mm Fresnel Plastic Pilot Light Lens, For Use With Eaton 10250T lluminated PiIot Lights close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.015 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the EATON pilot light lens as a replacement for EATON 10250T illuminated pilot lights (sold separately).

View More

Technical Specs

  • Item Pilot Light Lens
  • Color Blue
  • For Use With Eaton 10250T lluminated PiIot Lights
  • Material Plastic
  • Lens Type Fresnel
  • Size 30mm
  • NEMA Rating 1, 2, 3, 3R, 3S, 4, 4X, 12, 13
  • IP Rating 65
  • Standards UL, CSA C22.2, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.