Skip Content
TP
EATON

300 ft. Polyvinylidene Fluoride Fuel Transfer Gasoline Hose, 1/4"

  • Item # 48RJ63
  • Mfr. Model # 35FH-40203-001
  • Catalog Page # 2592
  • UNSPSC # 40142007
300 ft. Polyvinylidene Fluoride Fuel Transfer Gasoline Hose, 1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $748.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Eaton® fuel transfer gasoline hose exceeds EPA emissions standards for marine outboard fuel systems, small gas-powered engines, and for garden, lawn, rental, and turf equipment. Hose can be used with leaded, lead-free, and sustainable fuels including up to B20 biodiesel.

View More

Technical Specs

  • Item Fuel Transfer Gasoline Hose
  • Type - Gasoline Hose Fuel Transfer Gasoline Hose
  • Coupled Assembly / Bulk Bulk
  • Inside Dia. - Gasoline Hose 1/4"
  • Length - Gasoline Hose 300 ft.
  • Tube Material - Gasoline Hose Polyvinylidene Fluoride
  • Outside Dia. 1/2"
  • Color Black
  • Max. Pressure - Gasoline Hose 175 psi
  • Temp. Range -40 Degrees to 160 Degrees F
  • Cover Material Polyvinyl Chloride
  • Reinforcement Polyester
  • Meets International Marine Certification 94/25/EC, SAE J1527B1, SAE J30R6, R9, R11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.