Navigation Menu New

Access My Account, Order History, Lists and more here.

2XDH7 E59-M12A105A01-A1 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

30 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0 mm

  • Item # 2XDH7
  • Mfr. Model # E59-M12A105A01-A1
  • UNSPSC # 41111926
  • Catalog Page # 284 284

This inductive proximity sensor features microprocessor-controlled SmartSense™ technology designed to perform unique sensing functions at extended ranges. It also features stainless steel construction and a dual-color indicator LED.

Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 12 mm
  • Proximity Sensor Power Requirement 20 to 132V AC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 30 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 4 mm
  • Proximity Sensor Electrical Connection 3 Pin Micro AC Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • NEMA Rating 12, 13, 4, 4X, 6, 6P
  • IP Rating 67, 69K
  • Case Material 303 Stainless Steel
  • Length 69 mm
  • Operating Temp. Range -40 Degrees to 158 Degrees F
  • Max. Current Load 250mA
  • Description/Special Features Programmable
  • Standards CE Compliance, cUL Listed

This inductive proximity sensor features microprocessor-controlled SmartSense™ technology designed to perform unique sensing functions at extended ranges. It also features stainless steel construction and a dual-color indicator LED.

Country of Origin Mexico. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top