TP
EATON

3 Phase, Soft Start, 304A Output Current, 208 to 600VAC Input Voltage, 208 to 600VAC Output Voltage

  • Item # 20LE67
  • My Part #
  • Mfr. Model # S811+T30V3S
  • Catalog Page # N/A
  • UNSPSC # 39121521
3 Phase,  Soft Start, 304A Output Current, 208 to 600VAC Input Voltage, 208 to 600VAC Output Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Speed Controls, Encoders and Soft Starts~Soft Starts


$4,230.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Soft Start
  • Input Voltage 208 to 600VAC
  • Output Current 304A
  • With Bypass / No Bypass With Bypass
  • HP @ 3 Phase - 240V 100
  • HP @ 3 Phase - 480V 200
  • Inputs/Outputs Analog Input, (3) 6A Relay Outputs, (9) Function Based Digital Inputs/Outputs
  • Phase 3
  • Enclosure Rating NEMA 1
  • HP @ 3 Phase - 208V 75
  • HP @ 3 Phase - 575V 250
  • Output Voltage 208 to 600VAC
  • Control Voltage 24VAC/DC
  • Frequency 50/60 Hz
  • IP Rating 20
  • Ramp Time 0 to 180 sec.
  • Start Type Exclusive Patented Intelligent Technology, Reduced Voltage Starting, Available with Kick Start, Torque Control or Current Limit
  • Stop Time 0 to 180 sec.
  • Application Patented Pump Control Technology
  • Protects Motor Overload, Jam, Stall, Pole Over Temperature, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring
  • Includes IT Technology, Internal Bypass Contactors
  • Height 12.71"
  • Width 7.65"
  • Depth 6.47"
  • Starting Torque 4
  • Communication Port Modbus Built-In, Ethernet IP, Profibus and Devicenet Available, Two Different Communication Ports Available
  • Standards UL, CE, CSA, CCC, IEC 60947
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.