Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EATON

Horn, Continuous/Pulse Sound Pattern, 24VDC Voltage, Decibels: 76 to 85dB, Color: White

  • Item # 45YU71
  • My Part #
  • Mfr. Model # CN125875
  • Catalog Page # N/A
  • UNSPSC # 46191505
Horn, Continuous/Pulse Sound Pattern, 24VDC Voltage, Decibels: 76 to 85dB, Color: White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Audible Alarms

Technical Specs

  • Audible Alarm Type Horn
  • Visual Indicator Type No Visual Indicator
  • Voltage 24VDC
  • Decibels 76 to 85dB
  • Sound Pattern Continuous/Pulse
  • Indoor/Outdoor Indoor
  • Mounting Wall
  • Height 6-7/64"
  • Width 4-9/16"
  • Depth 1-13/32"
  • Vibrating No
  • Housing Material Plastic
  • Operating Temp. 33 Degrees to 120 Degrees F
  • Standards UL, ULC, CSFM, FM
  • Amps 0.11
  • Color White
  • Watts 2
  • Item Horn
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.