Skip Content

DV
EATON

20 ft. Synthetic Rubber Mud Suction Gasoline Hose, 1-1/2"

  • Item # 45CV43
  • My Part #
  • Mfr. Model # EHP002-24-20-ALCE
  • Catalog Page # N/A
  • UNSPSC # 40142007
20 ft. Synthetic Rubber Mud Suction Gasoline Hose, 1-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mud Suction Gasoline Hose
  • Type - Gasoline Hose Mud Suction Gasoline Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Gasoline Hose 1-1/2"
  • Length - Gasoline Hose 20 ft.
  • Fitting Size 1-1/2"
  • Fitting Type M x F Cam and Groove
  • Tube Material - Gasoline Hose Synthetic Rubber
  • Outside Dia. 1-57/64"
  • Color Black
  • Max. Pressure - Gasoline Hose 450 psi
  • Temp. Range -13 Degrees to 158 Degrees F
  • Fitting Material Aluminum
  • Cover Material SBR
  • Reinforcement Synthetic Textile with Dual Steel Helix
  • Meets RMA Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products