Skip Content

DV
EATON

20 ft. Synthetic Rubber Mud Suction Gasoline Hose, 1"

  • Item # 45CV42
  • My Part #
  • Mfr. Model # EHP002-16-20-ALCE
  • Catalog Page # N/A
  • UNSPSC # 40142007
Petroleum Transfer Hose,20 ft.,1.34in OD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gasoline Hoses

Technical Specs

  • Item Mud Suction Gasoline Hose
  • Type - Gasoline Hose Mud Suction Gasoline Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Gasoline Hose 1"
  • Length - Gasoline Hose 20 ft.
  • Fitting Size 1"
  • Fitting Type M x F Cam and Groove
  • Tube Material - Gasoline Hose Synthetic Rubber
  • Outside Dia. 1-11/32"
  • Color Black
  • Max. Pressure - Gasoline Hose 450 psi
  • Temp. Range -13 Degrees to 158 Degrees F
  • Fitting Material Aluminum
  • Cover Material SBR
  • Reinforcement Synthetic Textile with Dual Steel Helix
  • Meets RMA Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products