Skip Content

TP
EATON

20 ft. Material Hose Rubber Material Hose

  • Item # 48RJ60
  • My Part #
  • Mfr. Model # H052180-20-ALCC
  • Catalog Page # 2593
  • UNSPSC # 40142007
Material Hose,Black,5.79in.dia.,75 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,050.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 75.0 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Eaton® material hose is constructed with a 3/16"-thick natural rubber tube, 2-ply textile braid, and a conductive copper static wire. Ideal for transferring dry abrasive materials such as bottle caps and cleaning agents. Suitable for use in coal plants, dry cement operations, in-plant transfer, and well service applications.

View More

Technical Specs

  • Item Material Hose
  • Type - Material Hose Material Hose
  • Inside Dia. - Material Hose 5"
  • Outside Dia. - Material Hose 5-51/64"
  • Length - Material Hose 20 ft.
  • Max. Pressure - Material Hose 75 psi
  • Tube Material - Material Hose Rubber
  • Color Black
  • Safety Factor 4:1
  • Cover Material Styrene Butadiene Rubber
  • Temp. Range -40 Degrees to 158 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.