Navigation Menu New

Access My Account, Order History, Lists and more here.

2XCW5 E57LBL30A2EA UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

20 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0 mm

  • Item # 2XCW5
  • Mfr. Model # E57LBL30A2EA
  • UNSPSC # 41111926
  • Catalog Page # 284 284
Country of Origin Mexico. Country of Origin is subject to change.

This cylindrical proximity sensor is designed for use with metallic targets. It features stainless steel construction and LED status indicator, and is engineered to resist the ingress of solid foreign objects such as dirt, dust, lint, fibers, and flyings. It also helps to resist damage from the ingress of water from spraying or submersion, as well as splashing and seepage of oil and coolants.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 20 to 250V AC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 20 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 15 mm
  • Proximity Sensor Electrical Connection 3 Pin Micro AC Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • NEMA Rating 12, 13, 4, 4X, 6, 6P
  • IP Rating 67
  • Case Material 303 Stainless Steel
  • Length 73 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 250mA
  • Description/Special Features 360 Degrees Viewable LED Output Indication
  • Standards cUL Listed

This cylindrical proximity sensor is designed for use with metallic targets. It features stainless steel construction and LED status indicator, and is engineered to resist the ingress of solid foreign objects such as dirt, dust, lint, fibers, and flyings. It also helps to resist damage from the ingress of water from spraying or submersion, as well as splashing and seepage of oil and coolants.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top