ST
EATON

20 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0 mm

  • Item # 2XCW4
  • My Part #
  • Mfr. Model # E57LBL30A2E
  • Catalog Page # 284
  • UNSPSC # 41111926
20 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0 mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Cylindrical Proximity Sensors and Switches


$158.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This cylindrical proximity sensor is designed for use with metallic targets. It features stainless steel construction and LED status indicator, and is engineered to resist the ingress of solid foreign objects such as dirt, dust, lint, fibers, and flyings. It also helps to resist damage from the ingress of water from spraying or submersion, as well as splashing and seepage of oil and coolants.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 20 to 250V AC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 20 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 15 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • NEMA Rating 12, 13, 4, 4X, 6, 6P
  • IP Rating 67
  • Case Material 303 Stainless Steel
  • Length 69 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 250mA
  • Description/Special Features 360 Degrees Viewable LED Output Indication
  • Standards cUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products