Navigation Menu New

Access My Account, Order History, Lists and more here.

40HX96 E57PS-12SPC2-Q UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

2,000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0 mm

  • Item # 40HX96
  • Mfr. Model # E57PS-12SPC2-Q
  • UNSPSC # 41111926
  • Catalog Page # N/A

This proximity sensor is engineered to offer high noise immunity and short-circuit protection. It also helps to resist mechanical impacts and withstand harsh conditions such as dust and powerful, high-temperature water jets. It features a stainless steel body and 360° LED indicator.

Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 12 mm
  • Proximity Sensor Power Requirement 10 to 48V DC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 2,000 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Max. Detecting Distance 2 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • NEMA Rating 4X
  • IP Rating 67
  • Case Material Stainless Steel
  • Length 41 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 300mA
  • Description/Special Features Proximity Switch-Short Body
  • Standards CE Compliance, cUL Listed, UL Listed

This proximity sensor is engineered to offer high noise immunity and short-circuit protection. It also helps to resist mechanical impacts and withstand harsh conditions such as dust and powerful, high-temperature water jets. It features a stainless steel body and 360° LED indicator.

Country of Origin Mexico. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top