Skip Content

TP
EATON

120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 20

  • Item # 40H585
  • My Part #
  • Mfr. Model # EMS02D5ABA
  • Catalog Page # N/A
  • Catalog Group # H4445
  • UNSPSC # 39121521
IEC Combo Str,20 A,120V Coil,4X Enc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,082.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combination Starter/Machine Safety Panel
• NEMA 4X rated 60 Hz 20A, up to 32A, 575V
Control panel with drop-out protection, lockable disconnect and emergency stop. Includes self-protected combination motor controller and bimetallic motor overload protection with a Start/Stop and Emergency Stop push button. Machine shop/tool crib applications. Retrofit to existing.
UL 508A.

View More

Technical Specs

  • Item IEC Combination Starter
  • Overload Relay Amp Setting 1 to 1.6A
  • Coil Volts 120VAC
  • Amps AC 20
  • Enclosure NEMA Rating 4X
  • Operator Function Start/Stop/Emergency Stop
  • Short Circuit Protection Motor Controller
  • Pilot Light No
  • Control Transformer No
  • Auxiliary Contact Form 1NO
  • Hz 60
  • HP @ 3 Phase - 480V 1/2
  • Height 11.02"
  • Width 7.87"
  • Depth 6.30"
  • Standards UL
  • Includes Compact UL508A Control Panel with Disconnect, Self Protected combination motor controller, bimetallic motor overload protection
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.