Navigation Menu New

Access My Account, Order History, Lists and more here.

2XDH5 E59-A30C125C02-CV UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

100 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 25.0 mm

  • Item # 2XDH5
  • Mfr. Model # E59-A30C125C02-CV
  • UNSPSC # 41111926
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

This cylindrical proximity sensor is designed for use with metallic targets. It features stainless steel construction and is engineered to resist the ingress of solid foreign objects such as dirt, dust, lint, fibers, and flyings. It also helps to resist damage from the ingress of water from spraying or submersion, as well as splashing and seepage of oil and coolants.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 15 to 30V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA
  • Max. Detecting Distance 25 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode 0 to 20mA/0 to 10V
  • NEMA Rating 12, 13, 4, 4X, 6, 6P
  • IP Rating 67
  • Case Material Stainless Steel
  • Length 69 mm
  • Operating Temp. Range -40 Degrees to 158 Degrees F
  • Description/Special Features 360 Degrees Viewable LED Output Indication
  • Standards CE Compliance, cUL Listed

This cylindrical proximity sensor is designed for use with metallic targets. It features stainless steel construction and is engineered to resist the ingress of solid foreign objects such as dirt, dust, lint, fibers, and flyings. It also helps to resist damage from the ingress of water from spraying or submersion, as well as splashing and seepage of oil and coolants.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top