Navigation Menu New

Access My Account, Order History, Lists and more here.

45KL16 E57P-18UPC8-Q UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

1,200 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0 mm

  • Item # 45KL16
  • Mfr. Model # E57P-18UPC8-Q
  • UNSPSC # 41111926
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 18 mm
  • Proximity Sensor Power Requirement 10 to 48V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1,200 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Max. Detecting Distance 8 mm
  • Proximity Sensor Electrical Connection 4 Pin Micro Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • NEMA Rating 4X
  • IP Rating 69K
  • Case Material Stainless Steel
  • Length 66 mm
  • Operating Temp. Range -40 Degrees to 158 Degrees F
  • Max. Current Load 300mA
  • Description/Special Features Proximity Switch-Performance
  • Standards CE Compliance, cUL Listed, UL Listed

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top