Navigation Menu New

Access My Account, Order History, Lists and more here.

40HX56 E57G-18UNC8-C2 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

1,200 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0 mm

  • Item # 40HX56
  • Mfr. Model # E57G-18UNC8-C2
  • UNSPSC # 41111926
  • Catalog Page # N/A

This general-purpose sensor is designed to offer an optimized solution to necessary functions for basic, reliable sensing. It features a stainless steel body, a 360-degree LED indicator, and short-circuit protection.

Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 18 mm
  • Proximity Sensor Power Requirement 10 to 30V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 1,200 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Max. Detecting Distance 8 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • NEMA Rating 4X
  • IP Rating 67
  • Case Material Stainless Steel
  • Length 66 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 100mA
  • Description/Special Features Proximity Switch
  • Standards CE Compliance, cUL Listed, UL Listed

This general-purpose sensor is designed to offer an optimized solution to necessary functions for basic, reliable sensing. It features a stainless steel body, a 360-degree LED indicator, and short-circuit protection.

Country of Origin Mexico. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top