Skip Content

DV
EASYMASK

Kraft Paper Masking Tape, Acrylic Tape Adhesive, 3.20 mil Thick, 2" X 50 ft., Tan, 1 EA

  • Item # 36EE64
  • My Part #
  • Mfr. Model # 642160
  • Catalog Page # N/A
  • UNSPSC # 31201515
Masking Tape,Kraft Paper,Brown,2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Kraft Paper
  • Tape Adhesive Acrylic
  • Tape Thickness 3.20 mil
  • Tape Width 2"
  • Tape Length 50 ft.
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time 7 days
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 26 lb./in.
  • Tape Adhesive Strength 26 oz./in.
  • Tape Core Diameter 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms