Skip Content
C3
EASY OFF

Natural Solvent Cleaner/Degreaser, 22 oz. Spray Bottle

  • Item # 45GG86
  • Mfr. Model # 93089
  • Catalog Page # N/A
  • UNSPSC # 47131821
Natural Solvent Cleaner/Degreaser, 22 oz. Spray Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $32.86 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-Off heavy-duty cleaner/degreaser is specially formulated to cut through tough kitchen grease, fat, oil, and petroleum. Ready-to-use formula quickly penetrates and removes tough grease and grime from a wide variety of surfaces. Natural solvent degreaser has a fresh citrus fragrance. Ideal for kitchens, work shops, tools, and outdoor applications.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 22 oz.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • VOC Content 0%
  • Net Weight 22 oz.
  • RTU Yield per Container Varies with Usage
  • Flash Point None
  • Dielectric Strength Undetermined
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.