Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EARTHWAY

Tow Behind Spreader, 80 lb. Capacity, 3 Hole Drop Type, Pneumatic Wheel Type

  • Item# 9A884
  • Mfr. Model# 2050TP
  • Catalog Page# N/A
  • UNSPSC# 27112907
Tow Behind Spreader, 80 lb. Capacity, 3 Hole Drop Type, Pneumatic Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $165.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tow Behind Spreader
  • Capacity 80 lb.
  • Drop Type 3 Hole
  • Flow Control Rod
  • For Use With Grass Seed, Fertilizer, and Salt
  • Spread Width 10 ft.
  • Wheel Type Pneumatic
  • Axle Type Steel
  • Wheel Dia. 10"
  • Wheel Width 3-1/2"
  • Mount Type Pin Hitch
  • Hopper Material Polyethylene
  • Frame Steel
  • Finish Powder Coated Steel
  • Flow Gate Manual
  • Spinner Type Steel
  • Powered By Ground Drive
  • Controller Ground Drive
  • Fits Tractors
  • Features Rate Control Setting
  • Includes Rate Calculation Matrix
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.