Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
EARTHWAY

Broadcast Spreader, 50 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Adjustable T-Bar Handle

  • Item # 8CF41
  • Mfr. Model # 2150
  • Catalog Page # 1034
  • UNSPSC # 27112907
Broadcast Spreader, 50 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Adjustable T-Bar Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $205.66 / each

List Price $246.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 24.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-hole drop model is best for spreading finer materials such as grass seed and fertilizer. Rod linkages provide improved material control and stainless steel axles resist corrosion.

View More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 50 lb.
  • Handle Adjustable T-Bar
  • Drop Type 3 Hole
  • Flow Control Rod
  • Includes Debris Screen
  • For Use With Grass Seed, Fertilizer, Ice Melt, Salt
  • Spread Width 5 to 12 ft.
  • Frame Steel
  • Hopper Material Polyethylene
  • Wheel Type Pneumatic
  • Wheel Dia. 13"
  • Wheel Width 4"
  • Axle Type Stainless Steel
  • Features Corrosion Resistant Shutoff, Ergonomic Handle, On/Off Flow Control Handle, Calibrated Flow Rate Control Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.