Skip Content
ST
EARTHWAY

Broadcast Spreader, 65 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Loop Handle

  • Item # 4XMR2
  • My Part #
  • Mfr. Model # 2040PI
  • Catalog Page # 1034
  • UNSPSC # 27112907
Broadcast Spreader,65 lb.,Pneumatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 65 lb.
  • Handle Loop
  • Drop Type High Output
  • Flow Control Rod
  • For Use With Salt and Rock Salt
  • Spread Width 12 ft.
  • Frame Steel
  • Hopper Material Polypropylene
  • Wheel Type Pneumatic
  • Wheel Dia. 9"
  • Wheel Width 3-1/2"
  • Axle Type Steel
  • Features Solid Linkage Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Belgium, Germany, France, United Kingdom, Ireland, and Italy.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by I wouldn't use this in a commercial setting as our unit bought 6 of these and all 6 broke within a month of usage. They were however durable enough and a good value to purchase for a residential environment. January 6, 2014
  • 2015-09-08T19:47:00.128-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4XMR2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.