Skip Content

WV
EARTHWAY

Broadcast Spreader, 65 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Loop Handle

  • Item # 3EYG1
  • My Part #
  • Mfr. Model # 2030PP
  • Catalog Page # N/A
  • UNSPSC # 21101804
Broadcast Spreader,65 lb.,Pneumatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Broadcast Spreader
  • Capacity 65 lb.
  • Handle Loop
  • Drop Type 3 Hole
  • Flow Control Cable
  • For Use With Grass Seed, Fertilizer, and Ice Melt
  • Spread Width 12 ft.
  • Frame Steel
  • Hopper Material Polypropylene
  • Wheel Type Pneumatic
  • Wheel Dia. 9"
  • Wheel Width 3-1/2"
  • Axle Type Steel
  • Features Cable Linkage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products