Navigation Menu New

Access My Account, Order History, Lists and more here.

495X52 PL9840/04 UNSPSC # 47131812

Odor Eliminators, Jug, 1 gal, Liquid, Lavender Vanilla

  • Item # 495X52
  • Mfr. Model # PL9840/04
  • UNSPSC # 47131812
  • Catalog Page # 1524 1524
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Odor Eliminators, Jug, 1 gal, Liquid, Lavender Vanilla

  • Item # 495X52
  • Mfr. Model # PL9840/04
  • UNSPSC # 47131812
  • Catalog Page # 1524 1524
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Odor Eliminator
  • Cleaner Chemical Product Grouping Odor Eliminators
  • Fragrance Lavender Vanilla
  • Container Type Jug
  • Container Size 1 gal
  • Recommended Dilution Ready to Use
  • Air Freshener Form Liquid
  • Color Clear
  • Surfaces for Use On Air, Carpet, Fabric
  • Primary Chemical None
  • Ready to Use/Concentrated Ready to Use
  • Biodegradable Yes
  • Features Fabrics and the Air, Including Cigarette Smoke and Pet Malodors, Removes Malodors from Surfaces
  • Net Weight 128 oz
  • NSF Rating Not Rated
  • Product Series ECOS Pro Ecobreeze
  • Standards EPA Safer Choice
  • VOC Content 6%
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice Certified (Meets U.S. EPA Safer Product Standards).
Back to Top