Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
EARTH FRIENDLY PRODUCTS

Dishwashing Soap, Hand Wash, 55 gal. Drum, Pear Liquid, Ready To Use, 1 EA

  • Item # 39N034
  • My Part #
  • Mfr. Model # PL9720/55
  • Catalog Page # N/A
  • UNSPSC # 47131810
Dishwashing Soap, Hand Wash, 55 gal. Drum, Pear Liquid, Ready To Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $475.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 494.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
  • Washing Type Hand Wash
  • Item - Dishwashing Dishwashing Soap
  • Cleaner Form Liquid
  • Cleaner Container Size 55 gal.
  • Cleaner Container Type Drum
  • Fragrance Pear
  • Primary Chemical None
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Chemical Series No Series
  • Item Manual Dishwashing Liquid
  • Color Clear
  • Contains Sodium Coco Sulfate (Plant-Derived Surfactant), Citric Acid (Plant-Derived Ph Adjuster), Cocamidopropylamine Oxide (Plant-Derived Surfactant), Coco Betaine (Plant-Derived Surfactant), Ethylhexylglycerin (Preservative), Lauramine Oxide (Plant-Derived Surfactant), Natural Fragrance, Phenoxyethanol (Preservative), Tetrasodium Glutamate Diacetate (Plant-Derived Water Softener), Water
  • Recommended Dilution Ready To Use
  • Standards EPA Safer Choice
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.