Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EARTH E

Earth E Facial Bar Soap, Jasmine and Ylang Fragrance, 0.88 oz., 250 PK

  • Item# 38F585
  • Mfr. Model# eart-soap01
  • Catalog Page# 1581
  • UNSPSC# 53131608
Earth  E Facial Bar Soap, Jasmine and Ylang Fragrance, 0.88 oz., 250 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Facial Bar Soap
  • Collection Earth E
  • Fragrance Jasmine and Ylang
  • Size 0.88 oz.
  • Color White
  • Package Type Wrapped
  • Contains Ylang Ylang And Palmarose Oils
  • Standards Gmp Approved
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms