Navigation Menu New

Access My Account, Order History, Lists and more here.

36WG70 0HV5500US UNSPSC # 31211908

Spray Station: 3 Settings, 2 Stages, 1/4 in to 12 in Pattern Size, 2.0mm/0.078 in Nozzle Size

  • Item # 36WG70
  • Mfr. Model # 0HV5500US
  • UNSPSC # 31211908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Spray Station: 3 Settings, 2 Stages, 1/4 in to 12 in Pattern Size, 2.0mm/0.078 in Nozzle Size

  • Item # 36WG70
  • Mfr. Model # 0HV5500US
  • UNSPSC # 31211908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Spray Station
  • Paint Sprayer Sub-Brand Spray Station 5500
  • Paint Type Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives
  • Number of Settings 3
  • Number of Stages 2
  • Pattern Size 1/4 in to 12 in
  • Nozzle Size 2.0mm/0.078 in
  • Tank Capacity 1 qt
  • Paint Viscosity Optimum Range 0-160 sec
  • Hose Length 13 ft
  • Max. Pressure 2.2 psi
  • Voltage 120
  • Amps 10 A
  • For Use With Lacquer, Paints, Polyurethane, Stains
  • Includes Gun, Hose, Manual, Turbine
Back to Top